Motion
Model 139
Tool Cabinet - 1524 mm Wide, 762 mm Deep, 1524 mm High, Brown, Number of Shelves: 6
Mi Item #05044376
MFR #Model 139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Cabinet - 1524 mm Wide, 762 mm Deep, 1524 mm High, Brown, Number of Shelves: 6
Mi Item #05044376
MFR #Model 139

Mfr description
139 CABINET 2 DOOR 60"X30"X60" 59.4 CU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    1524 mm
  • Length
    60 in
  • Shipping Dimensions Height
    60.0000 in
  • Weight
    445 lbs
  • Width
    1524 mm

Details

  • Color
    Brown
  • Finish Coating
    Powder-Coat
  • Includes
    Three (3) full-length shelves to organize longer items
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074179
  • Material
    Steel
  • Number Of Shelves
    6
  • UPC_NO
    78396500444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)