Motion
Model 2472
Tool Chest - 72.0000 in Wide, 24.0000 in Deep, 49.2500 in High, Tan
MI ITEM #05044377
MFR #Model 2472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 72.0000 in Wide, 24.0000 in Deep, 49.2500 in High, Tan
MI ITEM #05044377
MFR #Model 2472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2472 CHEST 72X24X28-1/4 JOBMASTER 216LBS

Specifications

  • Width
    72.0000 in
  • Depth
    24.0000 in
  • Color
    Tan
  • Height
    49.2500 in
  • Material
    Steel
  • Work Platform Height
    23 in
  • Weight
    216 lbs
  • Manufacturer Upc Number
    783965074186
  • Lock Type
    KNAACK Padlock
  • UPC_NO
    78396500456
  • Length
    72 in
  • Shipping Dimensions Height
    28.2500 in
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text