Motion
Model 112
Tool Cabinet - 7 Drawers, 1524 mm Wide, 762 mm Deep, 1524 mm High, Brown, Number of Shelves: 14
MI ITEM #05044378
MFR #Model 112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Cabinet - 7 Drawers, 1524 mm Wide, 762 mm Deep, 1524 mm High, Brown, Number of Shelves: 14
MI ITEM #05044378
MFR #Model 112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    1524 mm
  • Length
    60 in
  • Shipping Dimensions Height
    60.0000 in
  • Weight
    670 lbs
  • Width
    1524 mm
  • Work Platform Length
    57 in

Details

  • Color
    Brown
  • Finish Coating
    Powder-Coat
  • Includes
    (3) 2.5-inch deep drawers with 50-pound load capacity and (4) 6-inch deep drawers with 75-pound load capacity for customized metal tool cabinet storage
  • Load Capacity
    150 lbs
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074155
  • Material
    Steel
  • Number Of Drawers
    7
  • Number Of Shelves
    14
  • UPC_NO
    78396501183
  • Weight Capacity
    1200 lbs

Overview

Mfr description
112 CABINET TWO DOOR 60X30X57 JOBMASTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought