Motion
Model 91
Tool Chest - 72.0000 in Wide, 762 mm Deep, 78.0000 in High, Tan
Mi Item #05044382
MFR #Model 91
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 72.0000 in Wide, 762 mm Deep, 78.0000 in High, Tan
Mi Item #05044382
MFR #Model 91

Mfr description
91 CHEST STORAGE 72"X30"X46" W/RAMP 409
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    78.0000 in
  • Length
    72 in
  • Shipping Dimensions Height
    49.0000 in
  • Weight
    409 lbs
  • Width
    72.0000 in
  • Work Platform Height
    49 in

Details

  • Color
    Tan
  • Finish Coating
    Powder Coat
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074100
  • Material
    Steel
  • UPC_NO
    78396501235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)