Motion
Model 100
Rolling Cabinet - 1524 mm Wide, 381 mm Deep, 1651 mm High, Brown, Number of Shelves: 14
Mi Item #05044383
MFR #Model 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rolling Cabinet - 1524 mm Wide, 381 mm Deep, 1651 mm High, Brown, Number of Shelves: 14
Mi Item #05044383
MFR #Model 100

Mfr description
100 CABINET ROLLER BI-FOLD 60" X15X65"H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    381 mm
  • Height
    1651 mm
  • Length
    60 in
  • Shipping Dimensions Height
    65.0000 in
  • Weight
    470 lbs
  • Width
    1524 mm

Details

  • Color
    Brown
  • Finish Coating
    Powder Coat
  • Includes
    6in caster set
  • Load Capacity
    1000 lbs
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074124
  • Material
    Steel
  • Number Of Shelves
    14
  • UPC_NO
    78396501308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)