Motion
Model 63
Rolling Cabinet - 46.2500 in Wide, 635 mm Deep, 37.5000 in High, Red
Mi Item #05044384
MFR #Model 63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rolling Cabinet - 46.2500 in Wide, 635 mm Deep, 37.5000 in High, Red
Mi Item #05044384
MFR #Model 63

Mfr description
63 BENCH WORK ROLLING 46X25X37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    635 mm
  • Height
    37.5000 in
  • Length
    46-1/4 in
  • Shipping Dimensions Height
    37.5000 in
  • Weight
    352 lbs
  • Width
    46.2500 in
  • Work Platform Height
    30-1/2 in

Details

  • Color
    Red
  • Finish Coating
    Powder Coat
  • Includes
    (1) Model 476-3 drawer, 6 in deep, (4) Model 472-3 drawers, 2.5 in deep, 2 rigid), 6in non-marking polyurethane caster set (2 swivel, (3) Model 471-3 drawers, 1 in deep
  • Load Capacity
    100 lbs, 150 lbs
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074056
  • Material
    Steel
  • UPC_NO
    78396501824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)