1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KNAACK MANUFACTURING CO
Model 3068
Tool Chest - 60 in Wide, 30 in Deep, 37 in High, Top Chest
MI ITEM #
05044385
MFR #
Model 3068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
KNAACK MANUFACTURING CO Model 3068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KNAACK MANUFACTURING CO
Model 3068
Tool Chest - 60 in Wide, 30 in Deep, 37 in High, Top Chest
MI ITEM #
05044385
MFR #
Model 3068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Depth
30 in
Height
37 in
Length
60 in
Weight
225 lbs
Width
60 in
Work Platform Height
22-1/2 in
Details
Type
Top Chest
Overview
Mfr description
3068 CHEST STORAGE 60"X30"X37" SLANT TOP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought