Motion
Model 111
Tool Cabinet - 60.0000 in Wide, 24.0000 in Deep, 1524 mm High, Brown, Number of Shelves: 3
Mi Item #05044386
MFR #Model 111
Price$4,989.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Cabinet - 60.0000 in Wide, 24.0000 in Deep, 1524 mm High, Brown, Number of Shelves: 3
Mi Item #05044386
MFR #Model 111

Mfr description
111 CABINET 2 DOOR 60"X24"X60" WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,989.15/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    1524 mm
  • Length
    60 in
  • Shipping Dimensions Height
    60.0000 in
  • Weight
    385 lbs
  • Width
    60.0000 in

Details

  • Color
    Brown
  • Finish Coating
    Powder-Coat
  • Includes
    Three (3) full-length shelves to organize longer items
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074148
  • Material
    Steel
  • Number Of Shelves
    3
  • UPC_NO
    78396502293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)