Motion
P3CL223N 1 7/16

LINK-BELT
P3CL223N 1 7/16

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #05044422
MFR #P3CL223N 1 7/16
Price$274.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3CL223N 1 7/16

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #05044422
MFR #P3CL223N 1 7/16

Mfr description
P3CL223N PILLOW BLOCK
  • Utilized in demanding applications that require superior holding force, concentric locking provides straightforward installation for longer bearing life and performance
  • Features eight gripping tabs to solve the toughest shaft mounting problems
  • Its unique split collar design utilizes a high-strength socket head cap screw for secure and easy installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.88/each

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1-7/8 in
  • Bolt Center Diameter
    4.9400 in
  • Bolt Center To Center Length
    4.9375 in
  • Bolt Hole Diameter
    0.8800 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.8100 in
  • Housing Dimensions
    5.3800 x 1.8100 x 3.6900 in
  • Housing Width
    1.8110 in
  • Inner Race Width
    1.8100 in
  • Inside Diameter
    1.4375 in
  • Length
    5.3800 in
  • Length Through Bore
    1.8100 in
  • Max Bolt Hole Spacing
    4.9400 in
  • Min Bolt Hole Spacing
    4.9400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    72 mm
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.6875 in
  • Overall Length
    6.3750 in
  • Overall Width
    1.7500 in
  • Shaft Diameter
    1.4375 in
  • Weight
    3.59 lbs
  • Width
    1.8100 in, 45.97 mm

Details

  • Additional Details
    Single Lip Contact Seal | Semi-Solid Base | Black Oxide Bearing Insert Finish | Powder Coated Housing | Relubricatable
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    CLG223NL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.9400 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5810 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Utilized in demanding applications that require superior holding force, concentric locking provides straightforward installation for longer bearing life and performance • Features eight gripping tabs to solve the toughest shaft mounting problems • Its unique split collar design utilizes a high-strength socket head cap screw for secure and easy installation • Locking collar yields superior axial holding force, which is 20% greater than the next best competitor • Precision-ground and super-finished races, powder-coated cast iron housings, multi-purpose lithium complex grease, corrosion-resistant black oxide, single lip contact with flingers (N) standard seal • Wide inner ring for increased shaft stability • Alignable and relubricatable • Industries served: Aggregates, agriculture, air handling, construction, package handling, shipping
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing ID
    P3223
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Concentric Collar
  • Locking Type
    Centrik-Lok
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P3CL223N
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    6850 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4910 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    CLG223NL
  • Replacement End Cap
    CL2236
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Series
    Link-Belt
  • Shaft Attachment
    Centrik- Locking Device
  • Static Load Capacity
    3440 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662864289764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)