Motion
P3CL2E32N 2 PILLOWBLK BALL BRG

LINK-BELT
P3CL2E32N 2 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty
MI ITEM #05044430
MFR #P3CL2E32N 2 PILLOWBLK BALL BRG
Your Price$792.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3CL2E32N 2 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty
MI ITEM #05044430
MFR #P3CL2E32N 2 PILLOWBLK BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$792.60/each(List $831.81)

Overview

Mfr description
P3CL2E32N PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    6.1875 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Centrik-Lok
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    4.5625 in
  • Overall Length
    7.8750 in
  • Overall Width
    2.1250 in
  • Length Through Bore
    2.0781 in
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    7920 lbf
  • Max Rpm
    4800 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    662864294478
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    662864294478
  • Locking Type
    Centrik-Lok
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text