Motion
P3CL235N 2 3/16 PILLOWBLK BALL BRG

LINK-BELT
P3CL235N 2 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05044431
MFR #P3CL235N 2 3/16 PILLOWBLK BALL BRG
List Price$560.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3CL235N 2 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05044431
MFR #P3CL235N 2 3/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$560.15/each for your price

Overview

Mfr description
P3CL235N PILLOW BLOCK
  • Utilized in demanding applications that require superior holding force, concentric locking provides straightforward installation for longer bearing life and performance
  • Features eight gripping tabs to solve the toughest shaft mounting problems
  • Its unique split collar design utilizes a high-strength socket head cap screw for secure and easy installation
  • Locking collar yields superior axial holding force, which is 20% greater than the next best competitor
  • Precision-ground and super-finished races, powder-coated cast iron housings, multi-purpose lithium complex grease, corrosion-resistant black oxide, single lip contact with flingers (N) standard seal
  • Wide inner ring for increased shaft stability
  • Alignable and relubricatable
  • Industries served: Aggregates, agriculture, air handling, construction, package handling, shipping

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-3/16 in
  • Bolt Center To Center Length
    6.7500 in
  • Base To Bore Centerline
    2.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Centrik-Lok
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.0000 in
  • Overall Length
    9.0625 in
  • Base Width
    2-3/8 in
  • Overall Width
    2.2344 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    8300 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Max Rpm
    3200 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662864295390
  • Features & Benefits
    • Utilized in demanding applications that require superior holding force, concentric locking provides straightforward installation for longer bearing life and performance • Features eight gripping tabs to solve the toughest shaft mounting problems • Its unique split collar design utilizes a high-strength socket head cap screw for secure and easy installation • Locking collar yields superior axial holding force, which is 20% greater than the next best competitor • Precision-ground and super-finished races, powder-coated cast iron housings, multi-purpose lithium complex grease, corrosion-resistant black oxide, single lip contact with flingers (N) standard seal • Wide inner ring for increased shaft stability • Alignable and relubricatable • Industries served: Aggregates, agriculture, air handling, construction, package handling, shipping
  • Locking Type
    Centrik-Lok
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text