Motion
79704

MARKAL
79704

Zoom Spout Squeeze Oiler
Mi Item #05044529
MFR #79704
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
79704

Zoom Spout Squeeze Oiler
Mi Item #05044529
MFR #79704

Mfr description
797-04 ZOOM SPOUT OILER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Height
    7.25 in
  • Length
    1.625 in
  • Spout Length
    7 in
  • Weight
    0.275 lbs
  • Width
    1.625 in

Details

  • Capacity
    4 fl oz (US)
  • Color
    Transparent
  • Harmonization Code
    2710193030
  • Spout Type
    Flexible
  • Type
    Squeeze Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)