Overview
Mfr description
GRL-BMQ826-15-L-180 GEAR REDUCER
Specifications
- Center Distance2.6200 in
- Ratio15:1
- Input TypeC-Face Quill
- Input Size0.5000 in
- Output TypeSolid
- Output Size1.1250 in
- Output DirectionLeft Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data