Motion
702.14X3X75BK

WEARWELL INC
702.14X3X75BK

Switchboard Matting - Black, Vinyl, 75 ft
Mi Item #05044547
MFR #702.14X3X75BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
702.14X3X75BK

Switchboard Matting - Black, Vinyl, 75 ft
Mi Item #05044547
MFR #702.14X3X75BK

Mfr description
702.14X3X75BK CORRUGATED SWITCHBOARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    75 ft
  • Thickness
    1/4 in
  • Width
    3 ft

Details

  • Color
    Black
  • Material
    Vinyl
  • Max Dielectric Strength
    30000 V
  • Max Recommended Use Voltage
    20000 V
  • Specification Type
    ASTM Type II Class 2
  • Standards Met
    ANSI, ASTM D149-97a, ASTM D178, ASTM F1677
  • Surface Pattern
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)