Motion
DXHD-18

Emedco
DXHD-18

Dome Security, Safety or Traffic Mirror, Shape: Half Dome, Lens Material: Shatter-Resistant Acrylic
MI ITEM #05044825
MFR #DXHD-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
DXHD-18

Dome Security, Safety or Traffic Mirror, Shape: Half Dome, Lens Material: Shatter-Resistant Acrylic
MI ITEM #05044825
MFR #DXHD-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DXHD-18 DROP CEILING HALF DOME MIRROR 18

Specifications

  • Type
    Dome
  • Shape
    Half Dome
  • Lens Material
    Shatter-Resistant Acrylic
  • Indoor or Outdoor Use
    Indoor
  • Diameter
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text