Motion
H10C25S01719

DODGE
H10C25S01719

HB1082 250-CC 17.19 2-3/8" SHFT
MI ITEM #05044863
MFR #H10C25S01719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S01719

HB1082 250-CC 17.19 2-3/8" SHFT
MI ITEM #05044863
MFR #H10C25S01719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HB1082 250-CC 17.19 2-3/8" SHFT

Specifications

  • Additional Details
    TIGEAR-2 RED. W/SEALED BRG
  • Bore Diameter
    2.1880 in
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Center Distance
    4.0000 in
  • Case Size
    40
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    12.540 hp
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output Bore Type
    Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    13 hp
  • Torque Rating (in-lb)
    4804 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text