Motion
H6C18S01782

DODGE
H6C18S01782

Inline Speed Reducer - 17.82:1 Reduction, 17.82:1 Ratio, C-Face Input Type, Solid Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05044866
MFR #H6C18S01782
Price$3,916.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C18S01782

Inline Speed Reducer - 17.82:1 Reduction, 17.82:1 Ratio, C-Face Input Type, Solid Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05044866
MFR #H6C18S01782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,916.42/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    6137 in-lbs
  • NEMA / IEC Frame Size
    NEMA 180
  • Nominal Ratio
    50 : 1
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    17.82:1
  • Service Factor
    1.0
  • Shaft Length
    Output 3.1500 in
  • Weight
    120 lbs

Details

  • Actual Ratio
    17.82:1
  • Additional Details
    26A50HA14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    H6C18S01782
  • Manufacturer Upc Number
    782476408435
  • Max Input Horsepower
    9.56 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    9.560 hp
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Solid
  • Overhung Load Capacity
    5809.377 N, 1306 lbf
  • Reducer Type
    Inline
  • Reduction
    17.82:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    1662 in-lb
  • UPC_NO
    782476408435

Overview

Mfr description
HB682 180-CC 17.82 1-5/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought