Motion
SB565Z
Pin Punch - 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in Point Diameter, 4 in Overall Length, Brass Material, Knurled Handle/Body Style
MI ITEM #05044896
MFR #SB565Z
Price$157.88/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in Point Diameter, 4 in Overall Length, Brass Material, Knurled Handle/Body Style
MI ITEM #05044896
MFR #SB565Z

Mfr description
SB565Z PUNCH BRASS DRIVE PIN SET 1/16 -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.88/st

Specifications

Dimensions

  • Overall Length
    4 in
  • Point Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in

Details

  • Handle/Body Style
    Knurled
  • Manufacturer Catalog Number
    12473
  • Manufacturer Product Page
  • Material
    Brass
  • Non Sparking
    Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)