Motion
99334-9-11-1/2

L S STARRETT
99334-9-11-1/2

Band Saw Blade - Cobalt High Speed Steel Material, 9 ft 11-1/2 in Long, 1 in Wide
MI ITEM #05044914
MFR #99334-9-11-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99334-9-11-1/2

Band Saw Blade - Cobalt High Speed Steel Material, 9 ft 11-1/2 in Long, 1 in Wide
MI ITEM #05044914
MFR #99334-9-11-1/2

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    9 ft 11-1/2 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    No
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt High Speed Steel
  • Flexible Back
    No
  • Material Grade
    M42
  • Tooth Form
    V-Tooth
  • Tooth Set
    Raker
  • Tpi
    10 to 14
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
99334-9-11-1/2 1X.035 10-14/P POWERBAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought