Motion
99902-07-09

L S STARRETT
99902-07-09

Band Saw Blade - Cobalt High Speed Steel Material, 7 ft 9 in Long, 3/4 in Wide
MI ITEM #05044919
MFR #99902-07-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99902-07-09

Band Saw Blade - Cobalt High Speed Steel Material, 7 ft 9 in Long, 3/4 in Wide
MI ITEM #05044919
MFR #99902-07-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99902-07-09 3/4X.035 4/6

Specifications

  • Cutting Material
    Cobalt High Speed Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Tooth Form
    V-Tooth
  • Tooth Set
    Raker
  • Contour Cutting
    No
  • Width
  • Thickness
  • Flexible Back
    No
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text