Motion
99907-9-11-1/2

L S STARRETT
99907-9-11-1/2

Band Saw Blade - Cobalt High Speed Steel Material, 9 ft 11-1/2 in Long, 1 in Wide
MI ITEM #05044922
MFR #99907-9-11-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99907-9-11-1/2

Band Saw Blade - Cobalt High Speed Steel Material, 9 ft 11-1/2 in Long, 1 in Wide
MI ITEM #05044922
MFR #99907-9-11-1/2

Mfr description
99907-9-11-1/2 1X.035 4-6/P GLADIATOR 9
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    9 ft 11-1/2 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    No
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt High Speed Steel
  • Flexible Back
    No
  • Material Grade
    M42
  • Tooth Form
    V-Tooth
  • Tooth Set
    Raker
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)