Motion
EN30X14

LIFT-ALL
EN30X14

Endless Web Sling - 3.0000 in Width, 14 ft. Length, Polyester
Mi Item #05044945
MFR #EN30X14
Price$74.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN30X14

Endless Web Sling - 3.0000 in Width, 14 ft. Length, Polyester
Mi Item #05044945
MFR #EN30X14

Mfr description
EN30X14 ROUNDSLING TUFLEX PURPLE 14FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.23/each

Specifications

Dimensions

  • Length
    14 ft.
  • Overall Length
    14.0000 ft, 4.27 m
  • Sling Length
    14 ft
  • Strap Width
    3.0000 in
  • Weight
    2.8 lbs
  • Width
    30.0000 in, 762 mm

Details

  • Basket Capacity
    5200 lb. (hitch)
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Load Capacity
    8800 lbs, 3991.61 kg
  • Manufacturer Upc Number
    697886163532
  • Material
    Polyester
  • Nominal Break Strength
    2600 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886163532
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)