Motion
EN2801DX4

LIFT-ALL
EN2801DX4

1" X 4' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #05044978
MFR #EN2801DX4
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801DX4

1" X 4' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #05044978
MFR #EN2801DX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.77/each

Specifications

Dimensions

  • Overall Length  
    4 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    4 ft
  • Sling Vertical Basket Weight Cap
    12400 lb
  • Web Width  
    1 in
  • Weight
    1.05 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    12400 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    4900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886266981
  • Material
    POLYESTER
  • Nominal Break Strength
    6200 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    4900 lb
  • Sling Color
    Yellow
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    6200 lb
  • Striping
    1 Center Stripe
  • UPC_NO
    697886266981
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 1" Width

Overview

Mfr description
EN2801DX4 EN2-801D 4' ENDLESS SLING 4'
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought