Motion
EN2801TX8

LIFT-ALL
EN2801TX8

1" X 8' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #05045029
MFR #EN2801TX8
Price$43.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801TX8

1" X 8' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #05045029
MFR #EN2801TX8

Mfr description
EN2801TX8 EN2-801T 8' SLING TUFF EDGE
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.72/each

Specifications

Dimensions

  • Overall Length  
    8 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    8 ft
  • Sling Vertical Basket Weight Cap
    12400 lb
  • Web Width  
    1 in
  • Weight
    2.05 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    12400 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    4900 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886116835
  • Material
    POLYESTER
  • Nominal Break Strength
    6200 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    4900 lb
  • Sling Color
    Yellow
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    6200 lb
  • Striping
    1 Center Stripe
  • UPC_NO
    697886116835
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)