Motion
TE61004

LIFT-ALL
TE61004

Tie Down Strap - Two-Piece Ratchet Assembly, 2.0000 in Width, Stamped Triangle On Fitting End, 3300 lb Work Load Limit
MI ITEM #05045035
MFR #TE61004
Price$103.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE61004

Tie Down Strap - Two-Piece Ratchet Assembly, 2.0000 in Width, Stamped Triangle On Fitting End, 3300 lb Work Load Limit
MI ITEM #05045035
MFR #TE61004

Mfr description
TE61004 STRAP RATCHETING 2" X 30' W/
  • TUFF-EDGE® webbing used for abrasion resistance and longer life.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.41/each

Specifications

Dimensions

  • Fixed End Length
    16 in
  • Overall Length
    30 ft
  • Sling Length
    30 ft
  • Strap Thickness
    0.0470 in, 1.19 mm
  • Strap Width
    2.0000 in
  • Ultimate Strength
    10000 lb
  • Weight
    5.4 lbs
  • Width
    2 in
  • Working Load Limit
    3300 lb

Details

  • Capacity Breaking Strength
    10000 lbs, 44482.22 N
  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • End Fitting Type
    Stamped Triangle
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886277574
  • Material
    Polyester
  • Nominal Break Strength
    3300 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Ratchet
  • Tie Down Strap Type
    Two-Piece Ratchet Assembly
  • Type of Hook
    Stamped Triangle
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886277574
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)