Motion
68026
C/AI Cutting Fluid - 5 gal, Can
MI ITEM #05045040
MFR #68026
Price$1,133.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C/AI Cutting Fluid - 5 gal, Can
MI ITEM #05045040
MFR #68026

Mfr description
68026 LENOX LUBE C/AL FLUID 5/GAL
  • No Sulphur, Silicone and Non Carcinogenic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,133.35/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal.
  • Specific Gravity
    1

Details

  • Additional Applications
    Machining
  • Application
    Band and Circular Sawing, Drilling, Tapping, Milling, Grinding
  • Certification
    Biodegradable Products Institute Certified
  • Color
    Clear Blue
  • Composition
    Synthetic
  • Container Type
    Can
  • Features & Benefits
    • No Sulphur, Silicone and Non Carcinogenic
  • Flash Point
    290 °F
  • Form
    Liquid
  • Formula Type
    Synthetic
  • Fragrance
    Mild odor
  • Material Application
    Aluminum, Non-Ferrous Metals, Steel
  • Standards Met
    No Chlorine, Sulphur, Silicone And Non Carcinogenic
  • Trade Name/Number
    C/AL
  • Type
    Cutting
  • Viscosity
    26.02 cSt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)