Overview
Mfr description
1776749 2CL 1X3-4T 250' COIL BANDSAW
Specifications
- Cutting MaterialHigh Speed Steel
- Usage TypeCoil Stock
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi3 to 4
- Contour CuttingNo
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data