Overview
Mfr description
1006D2C3895 1DM 3/8X10T R 100' COIL
Specifications
- Cutting MaterialHigh Speed Steel
- Usage TypeCoil Stock
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi10
- Tooth FormRegular
- Contour CuttingContour Cutting
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data