Motion
10929
LENOX® Band Saw Blade - High Speed Steel Material, 150 ft Long, 1-1/4 in Wide
MI ITEM #05045056
MFR #10929
List Price$9.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - High Speed Steel Material, 150 ft Long, 1-1/4 in Wide
MI ITEM #05045056
MFR #10929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.57/ft for your price

Overview

Mfr description
10929QPC11434 2QXP 1-1/4X4-6T 150' COIL

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Gulleted
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Contour Cutting
    No
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text