Motion
10932
LENOX® Band Saw Blade - High Speed Steel Material, 150 ft Long, 1-1/2 in Wide
MI ITEM #05045059
MFR #10932
List Price$12.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - High Speed Steel Material, 150 ft Long, 1-1/2 in Wide
MI ITEM #05045059
MFR #10932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.27/ft for your price

Overview

Mfr description
10932QPC11241 2QXP 1-1/2X4-6T 150' COIL

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Gulleted
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Contour Cutting
    No
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text