Motion
11988
Lenox Toothed Band Saw Blade - Carbide-Tipped Material, 125 ft Long, 1-1/2 in Wide
MI ITEM #05045062
MFR #11988
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Toothed Band Saw Blade - Carbide-Tipped Material, 125 ft Long, 1-1/2 in Wide
MI ITEM #05045062
MFR #11988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11988TTC11241 2TTCT 1-1/2X2.5-3.4T 125'

Specifications

  • Cutting Material
    Carbide-Tipped
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    2.5 - 3.4
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    TRI-TECH CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text