Motion
1618
LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1/2 in Wide
Mi Item #05045066
MFR #1618
Price$6.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1/2 in Wide
Mi Item #05045066
MFR #1618

Mfr description
1618D2C12127 2DM 1/2X10-14T 250' COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.31/ft

Specifications

Dimensions

  • Length  
    250 ft
  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tooth Form
    V-Tooth
  • Tpi
    10 to 14
  • Usage Type
    Coil Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)