Overview
Mfr description
1622D2C12127 2DM 1/2X6-10T 250' COIL
Specifications
- Cutting MaterialHigh Speed Steel
- Usage TypeCoil Stock
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi6 to 10
- Tooth FormV-Tooth
- Contour CuttingContour Cutting
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data