Overview
Mfr description
34514GTB288800 CTR 28'10"X2-5/8X4-6T
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi4 - 6
- Width
- Thickness
- Back MaterialCarbon Steel
- Material GradeM51
- SeriesCONTESTOR GT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data