Motion
4025
LENOX® Band Saw Blade - Carbon Steel Material, 100 ft Long, 1/4 in Wide
MI ITEM #05045082
MFR #4025
Price$2.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - Carbon Steel Material, 100 ft Long, 1/4 in Wide
MI ITEM #05045082
MFR #4025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.17/ft

Specifications

Dimensions

  • Length  
    100 ft
  • Thickness  
    0.025 in
  • Width  
    1/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Tpi
    18
  • Usage Type
    Coil Stock

Overview

Mfr description
4025NEC1464 1N 1/4X18T R 100' COIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought