Overview
Mfr description
4118NEC12127 2N 1/2X14T R 250' COIL
Specifications
- Cutting MaterialCarbon Steel
- Usage TypeCoil Stock
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi14
- Tooth FormRegular
- Tooth SetRaker
- Contour CuttingContour Cutting
- Width
- Thickness
- Flexible BackNo
- Back MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data