Motion
4120
LENOX® Band Saw Blade - Carbon Steel Material, 250 ft Long, 1/2 in Wide
Mi Item #05045095
MFR #4120
Price$2.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - Carbon Steel Material, 250 ft Long, 1/2 in Wide
Mi Item #05045095
MFR #4120

Mfr description
4120NEC12127 2N 1/2X24T R 250' COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.17/ft

Specifications

Dimensions

  • Length  
    250 ft
  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Tooth Form
    Regular
  • Tooth Set
    Wavy
  • Tpi
    24
  • Usage Type
    Coil Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)