Motion
4356
LENOX® Band Saw Blade - Carbon Steel Material, 100 ft Long, 3/8 in Wide
Mi Item #05045104
MFR #4356
Price$2.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - Carbon Steel Material, 100 ft Long, 3/8 in Wide
Mi Item #05045104
MFR #4356

Mfr description
4356NEC3895 1N 3/8X6T H 100' COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.10/ft

Specifications

Dimensions

  • Length  
    100 ft
  • Thickness  
    0.025 in
  • Width  
    3/8 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Tooth Form
    Hook
  • Tooth Set
    Raker
  • Tpi
    6
  • Usage Type
    Coil Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)