Motion
50921-TRC11/2-41

LENOX SAW BLADES
50921-TRC11/2-41

Tri-Master Toothed Band Saw Blade - Carbide-Tipped Material, 125 ft Long, 1-1/2 in Wide
MI ITEM #05045115
MFR #50921-TRC11/2-41
Price$46.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
50921-TRC11/2-41

Tri-Master Toothed Band Saw Blade - Carbide-Tipped Material, 125 ft Long, 1-1/2 in Wide
MI ITEM #05045115
MFR #50921-TRC11/2-41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.08/ft

Specifications

Dimensions

  • Length  
    125 ft
  • Thickness  
    0.05 in
  • Width  
    1-1/2 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Series
    TRI-MASTER
  • Tpi
    3 - 4
  • Usage Type
    Coil Stock

Overview

Mfr description
50921TRC11241 2TM 1-1/2X3-4T 125' COIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought