Motion
50965
LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 3/4 in Wide
MI ITEM #05045116
MFR #50965
Price$6.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 3/4 in Wide
MI ITEM #05045116
MFR #50965

Mfr description
50965CLC3419 2CL 3/4X6-10T 250' COIL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.59/ft

Specifications

Dimensions

  • Length  
    250 ft
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    No
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tooth Form
    V-Tooth
  • Tpi
    6 to 10
  • Usage Type
    Coil Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)