Motion
51094-ARC2-54

LENOX SAW BLADES
51094-ARC2-54

LENOX® Band Saw Blade - High Speed Steel Material, 150 ft Long, 2 in Wide
Mi Item #05045122
MFR #51094-ARC2-54
Price$25.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
51094-ARC2-54

LENOX® Band Saw Blade - High Speed Steel Material, 150 ft Long, 2 in Wide
Mi Item #05045122
MFR #51094-ARC2-54

Mfr description
51094ARC254 2ARX+ 2X3-4T 150' COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.33/ft

Specifications

Dimensions

  • Length  
    150 ft
  • Thickness  
    0.063 in
  • Width  
    2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    No
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Tpi
    3-4
  • Usage Type
    Coil Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)