Motion
5351
LENOX® Band Saw Blade - Carbon Steel Material, 250 ft Long, 3/4 in Wide
Mi Item #05045127
MFR #5351
Price$2.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - Carbon Steel Material, 250 ft Long, 3/4 in Wide
Mi Item #05045127
MFR #5351

Mfr description
5351FLC3419 2F 3/4X4T H 250' COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/ft

Specifications

Dimensions

  • Length  
    250 ft
  • Thickness  
    0.032 in
  • Width  
    3/4 in

Details

  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tooth Form
    Hook
  • Tooth Set
    Raker
  • Tpi
    4
  • Usage Type
    Coil Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)