Motion
59937
LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1-1/4 in Wide
MI ITEM #05045138
MFR #59937
List Price$8.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Band Saw Blade - High Speed Steel Material, 250 ft Long, 1-1/4 in Wide
MI ITEM #05045138
MFR #59937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.99/ft for your price

Overview

Mfr description
59937CLC11434 2CL 1-1/4X6-8T 250' COIL

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    6 to 8
  • Tooth Form
    Tuff-Tooth
  • Contour Cutting
    No
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text