Overview
Mfr description
62638CLB144320 CL 14'2"X1X6-10/T BANDSAW
Specifications
- Cutting MaterialHigh Speed Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi6 to 10
- Tooth FormV-Tooth
- Contour CuttingNo
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data