Overview
Mfr description
66726QPB144320 QXP 14'2"X1X3-4/T BANDSAW
Specifications
- Cutting MaterialHigh Speed Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeGulleted
- Constant Or Variable PitchVariable
- Tpi3 to 4
- Contour CuttingNo
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data