Motion
76411TRB154675

LENOX SAW BLADES
76411TRB154675

Tri-Master Toothed Band Saw Blade - Carbide-Tipped Material, 15 ft 4 in Long, 1-1/2 in Wide
MI ITEM #05045147
MFR #76411TRB154675
List Price$566.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
76411TRB154675

Tri-Master Toothed Band Saw Blade - Carbide-Tipped Material, 15 ft 4 in Long, 1-1/2 in Wide
MI ITEM #05045147
MFR #76411TRB154675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$566.99/each for your price

Overview

Mfr description
76411TRB154675 TM 15'4"X1-1/2X2-3T

Specifications

  • Cutting Material
    Carbide-Tipped
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    2 - 3
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    TRI-MASTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text