Motion
76523HCB185695

LENOX SAW BLADES
76523HCB185695

HRc Toothed Band Saw Blade - Carbide-Tipped Material, 18 ft 8-1/4 in Long, 1-1/2 in Wide
MI ITEM #05045148
MFR #76523HCB185695
Your Price$7,763.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
76523HCB185695

HRc Toothed Band Saw Blade - Carbide-Tipped Material, 18 ft 8-1/4 in Long, 1-1/2 in Wide
MI ITEM #05045148
MFR #76523HCB185695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,763.98/each(List $9,704.98)

Overview

Mfr description
76523HCB185695 HRC 18'8-1/4 X1-1/2X3-4T

Specifications

  • Cutting Material
    Carbide-Tipped
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 - 4
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    HRc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text