Overview
Mfr description
76916RPB175435 RX+ 17'10"X2X5-8T BANDSAW
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi5 - 8
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesRx+
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data