Motion
8764
Contestor GT Toothed Band Saw Blade - Bi-Metal Material, 150 ft Long, 1-1/4 in Wide
MI ITEM #05045158
MFR #8764
Price$11.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contestor GT Toothed Band Saw Blade - Bi-Metal Material, 150 ft Long, 1-1/4 in Wide
MI ITEM #05045158
MFR #8764

Mfr description
8764GTC11434 2CTR 1-1/4X4-6T 150' COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.57/ft

Specifications

Dimensions

  • Length  
    150 ft
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Material Grade
    M51
  • Series
    CONTESTOR GT
  • Tpi
    4 - 6
  • Usage Type
    Coil Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)