Motion
8772
Contestor GT Toothed Band Saw Blade - Bi-Metal Material, 150 ft Long, 1-1/2 in Wide
MI ITEM #05045160
MFR #8772
List Price$14.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contestor GT Toothed Band Saw Blade - Bi-Metal Material, 150 ft Long, 1-1/2 in Wide
MI ITEM #05045160
MFR #8772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.04/ft for your price

Overview

Mfr description
8772GTC11241 2CTR 1-1/2X3-4T 150' COIL

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 - 4
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Material Grade
    M51
  • Series
    CONTESTOR GT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text